This item is Discontinued.

Rubbermaid Commercial 10 gal. Round Trash Can, White, 15 3/4 in Dia, None, Plastic FG261088WHT

10 gal. Round Trash Can, White, 15 3/4 in Dia, None, Plastic (Discontinued)

  • Mfr # FG261088WHT
  • Zoro # G4014529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG261088WHT
Zoro #
G4014529
UPC #
086876171075
Country of Origin
United States

Dimensions

Height
17-1/4"
Width
15 3/4 in
Length
15-1/2"
Trash Can Dia./Width
16"
Width/Diameter
15 3/4 in
Diameter
15 1/4 in

Details

Trash Container Capacity
10 gal.
Container Shape
Round
Color
White
Material
Plastic
Series
BRUTE(R)
Item
Trash Can
Top Design
Open
Container Basic Material
Plastic
Primary Container Color
White
Finish
UV Protectant
Capacity
10 gal.
Shape
Round
Specific Container Material
Plastic
Opening Closure Type
None
Indoor/Outdoor
Indoor, Outdoor
Receptacle Container Style
Utility
Standards
NSF 2, NSF 21
Lid Options
No Lid
For Use With Lid Mfr. Model Number
FG260900WHT
Features
Seamless Construction, Reinforced Handles and Base
Container Mounting Style
Free-Standing
Top Type
Open
Lid Opening Mechanism
None
Container Product Grouping
Trash Can
Lid Connection
None
Material Grouping
Plastic
Mobility
Stationary

Description

Trash Can, Round, Open, 10 gal, White, Height 17 1/4 in, Width/Diameter 15 3/4 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.