Shop All Trash Cans
Rubbermaid Commercial
13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic
Mfr # 1883566
Zoro # G9970746
Free Shipping & Returns
$127.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular
- Material Plastic
- Height 281/4 in
- Width 11 31/64 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883566
- Zoro # G9970746
- UPC # 086876224108
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 281/4 in |
Width | 11 31/64 in |
Length | 17-31/32 in |
Trash Can Dia./Width | 11-1/2" |
Container Depth | 11 1/2 in |
Depth | 11-1/2 in |
Width/Diameter | 17 3/4 in |
Details
Description
Step Can, Rectangular, Flat, 13 gal, Red, Height 28 1/4 in, Width/Diameter 17 3/4 in, Depth 11 1/2 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Stripper, Size 2.5 gal., Bottle (444N66)
- HEALTH GARDS Urinal Screen, Vinyl, Mint, PK12 (3904)
- ENVISION Bathroom Tissue, White, 80 PK (GPC1988001)
- QUICKIE 5 gal Mop Bucket, Blue, Plastic (20000ZQK)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 17 3/4 in Dia, Step-On, Plastic (1883458)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE (FG614500WHT)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Blue, 19 3/8 in Dia, Open Top, Polyethylene (FG262000BLUE)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Beige, 25 1/4 in Dia, Swing, HDPE (FG396400BEIG)
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Gray, Plastic (FG263200GRAY)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- Rubbermaid Commercial Trash Cans