Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 gal. Rectangular Trash Can

  • Mfr # FG782200BEIG

  • Zoro # G4073089


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Container Shape
Rectangular
Color
Beige
Height
32.63 in
Overall Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG782200BEIG
Zoro #
G4073089
UPC #
86876125511
Country of Origin
United States

Dimensions

Height
32.63 in
Overall Width
19.5 in
Depth
11.88 in

Details

Container Capacity
15 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Side Door
Material
Plastic
Lid Type
Hood with Side Door
Standards
ADA Compliant; FM Approved

Description

Rubbermaid® Commercial Slim Jim Wall-Mounted Container, Rectangular, Plastic, 15 gal, Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.