Rubbermaid Commercial
15 gal Round Trash Can, Beige, Side Door, Polyethylene
Mfr # FG816088BEIG
Zoro # G4072693
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Container Shape Round
- Material Polyethylene
- Height 36.5"
- Opening Closure Type Side Door
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Steam Cleaner (GVC-390)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- KESS Cleaners & Detergents, 1 gal Bottle, Pine, 4 PK (KES PINE-L)
- TOUGH GUY TOUGH GUY Black 24" Aluminum Floor Squeegee (3PYV3)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top, Stainless Steel (FGSO12SSSPL)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Blue, 19 3/8 in Dia, Open Top, Polyethylene (FG262000BLUE)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, White, 21 in Dia, Step-On, Steel, Rigid Plastic (FGST40EPLWH)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, Open Top, Polyethylene (FG352600GRAY)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Green (732153)
- Rubbermaid Commercial Trash Cans