
15 gal Round Trash Can, Silver, Side Door, Stainless Steel (Discontinued)
- Mfr # FGCC16SSSGL
- Zoro # G4076771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGCC16SSSGL
Zoro #
G4076771
UPC #
97591010570
Country of Origin
United States
Dimensions
Height
28"
Diameter
15"
Details
Trash Container Capacity
15 gal
Item
Trash Can
Container Shape
Round
Color
Silver
Material
Stainless Steel
Finish
Satin
Standards
ADA Compliant; California State Fire Marshal Approved for Fire Safety (CSFM); FM Approved; UL Listed
Opening Closure Type
Side Door
Top Type
Dome with Side Door
Description
Rubbermaid® Commercial European and Metallic Series Drop-In Top Receptacle, Round, 15 gal, Satin Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.