This item is Discontinued.

Rubbermaid Commercial 15 gal. Stainless Steel Round Trash Can, Silver FGCC16SSSGL

15 gal. Stainless Steel Round Trash Can, Silver (Discontinued)

  • Mfr # FGCC16SSSGL
  • Zoro # G3851416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGCC16SSSGL
Zoro #
G3851416
UPC #
097591010570
Country of Origin
China

Dimensions

Width
12 in
Height
28 in
Trash Can Dia./Width
12"
Width/Diameter
15 in
Diameter
15 in
Overall Diameter
15 in

Details

Trash Container Capacity
15 gal
Container Capacity
15 gal
Item
Trash Can
Series
Metallic
Container Shape
Round
Color
Stainless Steel
Lid Opening Mechanism
None
Material
Stainless Steel
Primary Container Color
Silver
Container Basic Material
Metal
Includes
Galvanized Liner, 5-1/2 in dia Disposal Opening
Container Mounting Style
Free-Standing
Capacity
15 gal.
Specific Container Material
Steel
Shape
Round
Receptacle Container Style
Decorative
Finish
Satin
Lid Options
No Lid
Top Type
Flat with Top Opening
Opening Closure Type
Open Top
Indoor/Outdoor
Indoor
Top Design
Open
Features
5 1/2 in dia Opening
Mobility
Stationary
Material Grouping
Metal
Rigid Liner Material
Galvanized Metal
Container Product Grouping
Trash Can
Lid Type
Flat with Top Opening
Product Type
Trash Can
Container Material
Steel

Description

Trash Can, Round, Flat with Top Opening, 15 gal, Silver, Height 28 in, Width/Diameter 15 in, Depth Not Applicable, Metal, Steel, Satin, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.