
18 x 5.7 Mop Pad, Blue, Microfiber, PK6
Mfr # FGQ41600BL00
Zoro # G4051459
product price: $193.99
/pk 6, $32.33/ea
Free Shipping & Returns
Key Features
Mop Pad Size
18 x 5.7
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Style
Pad
Mop Type
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ41600BL00
Zoro #
G4051459
UPC #
10086876174967
Country of Origin
China
Dimensions
Mop Pad Size
18 x 5.7
Details
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Style
Pad
Mop Type
Pad
Item
Pad
Material
Nylon/Polyester Microfiber
Color
Blue
Application
Floors
Standards
LEED Applicable
Weight
4 lbs
Description
Rubbermaid® Commercial High Absorbency Mop Pad, Nylon/Polyester Microfiber, 18" Long, Blue, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.