20 gal. Round Trash Can, Green, None, LLDPE (Discontinued)
- Mfr # FG262000DGRN
- Zoro # G0071084
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG262000DGRN
Zoro #
G0071084
UPC #
086876046007
Country of Origin
Unknown
Dimensions
Height
22-7/8"
Width
19-1/5"
Length
23"
Trash Can Dia./Width
19-1/4"
Diameter
19-1/2"
Details
Trash Container Capacity
20 gal.
Container Shape
Round
Color
Green
Material
LLDPE
Series
BRUTE(R)
Item
Trash Can
Top Design
Open
Container Basic Material
Plastic
Primary Container Color
Green
Capacity
20 gal.
Specific Container Material
LLDPE
Shape
Round
Opening Closure Type
None
Finish
UV Protectant
Lid Options
No Lid
Receptacle Container Style
Utility
Includes
Built-In Handles
Description
Round, 20 gal, Green, Height 22 7/8 in, LLDPE, UV Protectant, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.