This item is Discontinued.

Rubbermaid Commercial 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin RCP2007914

23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (Discontinued)

  • Mfr # RCP2007914
  • Zoro # G201847357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP2007914
Zoro #
G201847357
UPC #
86876239614
Country of Origin
United States

Details

Item
Slim Jim Recycling Station - 2-Stream
Total Capacity
23 gal
Container Shape
Rectangular
Color
Assorted
Material
Resin
Features
Recyclable; Hinged Lid
Includes
2 x Base; 2 x Lid; 1 x Lid Insert; 2 x Billboard and Label

Description

Having consistent color-coding, lid inserts and waste stream labels across collection and movement products is essential to increasing recycling effectiveness. This two-stream recycling station is part of Rubbermaid Commercial Slim Jim Recycling Station line. Apply waste stream labels on recycling station billboards to designate the purpose of the containers. Two-stream kit includes two bases, two lids, one lid insert, two billboards and labels for landfill and mixed recycling. Venting channels on the base make removing liners up to 80 percent easier than traditional containers so the Slim Jim helps you get the job done more efficiently. Space-saving profile fits virtually anywhere. Bag cinches secure liners around the rim of the container and allow quick, knot-free liner changes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.