
23 gal Slim-Profile Plastic Can, Blue, 22 in, 4 PK
Mfr # RCP1956185CT
Zoro # G101859351
product price:Â $315.99
/pk 4, $79.00/ea
Free Shipping & Returns
Key Features
Container Capacity
23 gal
Color
Blue
Height
30 in
Overall Width
22 in
Depth
11"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCP1956185CT
Zoro #
G101859351
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Overall Width
22 in
Depth
11"
Details
Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Color
Blue
Features
Handle; Durable
Description
This Slim Jim container delivers the durability needed for commercial environments combined with innovation to increase worker productivity. Four venting channels make removing liners up to 80 percent easier than traditional containers so the Slim Jim helps you get the job done more efficiently. They improve productivity and reduce the risk of worker injury. Integrated cinches allow quick, knot-free liner changes. Space-saving profile fits virtually anywhere. Side handles make handling easy. Slim Jim accessories, such as recycling tops, swing lid, hinge lid and dolly (sold separately), bring you an efficient solution for collection, transportation and disposal of multi-stream waste and recyclables in tight spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.