
24 gal Slim Jim 24G End Step Container, Black, Stainless Steel; Poly (Discontinued)
- Mfr # RCP1902000
- Zoro # G901859070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCP1902000
Zoro #
G901859070
UPC #
86876224702
Country of Origin
United States
Dimensions
Height
32.8 in
Width
13.1"
Length
27.2"
Details
Trash Container Capacity
24 gal
Item
Slim Jim 24G End Step Container
Color
Black
Material
Stainless Steel; Poly
Features
Fingerprint resistant stainless steel is easy to maintain for enhanced aesthetics
Description
Resin step-on container is perfect for hands-free garbage disposal indoors and holds up to 24 gallons. Increased foot pedal clearance provides easier access and operation. Pedal is located on the side. Slim profile and small footprint maximize space to fit in tight spaces. Internal hinge design prevents wall damage. Quiet, controlled lid closure minimizes noise to enhance guest and patient satisfaction. Liner cinch easily and securely holds polyliners. Slim Jim Step-On Utility Container is also factory mutual certified to ensure fire safety for regulatory compliance and meets OSHA and OBRA standards for worker and environmental safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.