25 gal Indoor Metal Can, Black, Steel; Plastic, 18 in

  • Mfr # RCPS3ETBKPL

  • Zoro # G301858789


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
25 gal
Color
Black
Height
35.5 in
Overall Width
18 in
Material
Steel; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCPS3ETBKPL
Zoro #
G301858789
UPC #
97591106686
Country of Origin
United States

Dimensions

Height
35.5 in
Overall Width
18 in

Details

Container Capacity
25 gal
Item
Indoor Metal Can
Color
Black
Material
Steel; Plastic

Description

Classics Open Top Decorative Container features a perforated design to create a clean, modern appearance for indoor and outdoor environments. It is made from heavy-gauge, fire-safe steel to withstand constant use. Leakproof, rigid plastic liner (included) contains liquids and keeps the surrounding area cleaner. Retainer bands discreetly hold liner bags in place and out of sight. Leg levelers provide stability on uneven surfaces. Lid is fastened to receptacle with a cable, making it easier to collect trash. Wide center band around the large opening is ideal for displaying custom logos. No assembly for the 25-gallon decorative container is required for the waste receptacle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.