
28 gal. Round Trash Can
Mfr # FGS3ETBKPL
Zoro # G4075380
product price: $778.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
28 gal
Container Shape
Round
Color
Black
Height
35.5 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGS3ETBKPL
Zoro #
G4075380
UPC #
97591106686
Country of Origin
United States
Dimensions
Height
35.5 in
Overall Diameter
18 in
Details
Container Capacity
28 gal
Item
Trash Can
Container Shape
Round
Color
Black
Lid Opening Mechanism
Open Top
Material
Steel
Lid Type
Open Top
Standards
ADA Compliant; LEED Applicable
Finish
Powder Coated
Description
Rubbermaid® Commercial Classics Perforated Open Top Receptacle, Round, Steel, 28 gal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.