28 qt. Rectangular Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings
Mfr # FG295773BLUE
Zoro # G1118588
product price: $20.39
/eaSold in multiples of 12 for $244.68
Key Features
Total Capacity
28 qt.
Container Shape
Rectangular
Top Type
Open Top
Color
Blue
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG295773BLUE
Zoro #
G1118588
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Overall Width
11 1/4 in
Depth
15 1/4 in
Description
For Recyclable Material Bottle, Can, Paper, Plastic, Number of Containers 1, Number of Openings 1, Total Capacity 10 gal, Color Blue, Container Shape Rectangular, Height 20 in, Depth 15 1/4 in, Specific Container Material Resin, Finish Unfinished, Location Indoor, Mobility Stationary, Lid Connection Not Applicable, Container Mounting Style Free-Standing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.