Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
3-Shelf Mobile Utility Cart, Aluminum, 300 lb Load Capacity, 3 Shelves, 40.6" W, 37.8" H
- Mfr # RCP409100
- Zoro # G901859421
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37.8"
Overall Width
40.6"
Material
Aluminum
Load Capacity
300 lb
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCP409100
- Zoro #
- G901859421
- UPC #
- 86876145076
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Gray
- Load Capacity
- 300 lb
- Item
- 3-Shelf Mobile Utility Cart
- Number of Shelves
- 3
- Features
- Scratch Resistant
- Frame Material
- Aluminum
Dimensions
- Overall Height
- 37.8"
- Overall Width
- 40.6"
- Overall Depth
- 20"
Description
Three-Shelf Utility Cart is ideal for moving equipment from office to conference room. Design features tough, structural web construction; aluminum frame with 4" nonmarking casters and a large 20" x 40" three-shelf work area. Textured surface resists scratching. Utility cart holds up to 300 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.