33 gal Round Recycling Bin, Flat with Top Opening, Black, 2 Openings

  • Mfr # 2172848

  • Zoro # G508595661


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
33 gal
Container Shape
Round
Top Type
Flat with Top Opening
Number of Openings
2
For Use With
Recycling System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172848
Zoro #
G508595661
UPC #
0086876247596
Country of Origin
China

Dimensions

Height
37 1/2 in
Depth
20 1/2 in
Width/Diameter
20 1/2 in
Overall Diameter
20 5/8 in

Details

Item
Recycling Bin
Total Capacity
33 gal
Container Shape
Round
Top Type
Flat with Top Opening
Color
Black
Number of Openings
2
For Use With
Recycling System
Number of Containers
1
Standards
ADA Compliant
Trash Container Capacity
33 gal
Finish
Powder-Coated
Features
Leg Levelers for Stability on Uneven Surfaces
Container Mounting Style
Free-Standing
Container Markings
None
Specific Container Material
Steel
Includes
Liner
Container Product Grouping
Recycle Can
Lid Connection
Hinged
For Use With Dolly Mfr. Model Number
No Dolly
Mobility
Stationary
For Recyclable Material
Bottle, Can, Compost, Paper, Trash
Material Grouping
Metal
Location
Indoor
Container Capacity
16 1/2 gal
Product Type
Recycling Bin
Lid Type
Flat with Top Opening
Legend
Bottles/Cans, Paper, Plastic, Waste
Compatible Product Type
Recycling System

Description

Recycle Can, For Recyclable Material Bottle, Can, Compost, Paper, Trash, Trash Container Capacity 33 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 2, Container Markings None, Total Capacity 33 gal, Color Black, Container Shape Round, Height 37 1/2 in, Width/Diameter 20 1/2 in, Depth 20 1/2 in, Material Grouping Metal, Specific Container Material Metal, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.