
3.5 gal. Rectangular Trash Can
Mfr # FG295500BEIG
Zoro # G4075992
product price: $11.29
/eaKey Features
Container Capacity
3.5 gal
Container Shape
Rectangular
Height
12.13 in
Overall Width
11.38 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG295500BEIG
Zoro #
G4075992
UPC #
86876026030
Country of Origin
United States
Dimensions
Height
12.13 in
Overall Width
11.38 in
Depth
8.25 in
Details
Container Capacity
3.5 gal
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Open Top
Material
Plastic
Description
The Rubbermaid Commercial Deskside Trash Can is space-efficient and economical. This waste basket fits under a standard desk height. Its all-plastic construction won't chip, rust, or dent. These waste baskets feature rolled rims to add strength, and are easy-to-clean.
- All-plastic construction won't chip, rust, or dent.
- Fits under standard desk heights.
- Rolled rims add strength.
- Easy-to-clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.