This item is Discontinued.

Rubbermaid Commercial 35 gal. Square Trash Can, Dwood, 26 in Dia, None FG397000DWOOD

35 gal. Square Trash Can, Dwood, 26 in Dia, None (Discontinued)

  • Mfr # FG397000DWOOD
  • Zoro # G5533141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG397000DWOOD
Zoro #
G5533141
UPC #
086876012989
Country of Origin
United States

Dimensions

Height
40"
Width
26 in
Trash Can Dia./Width
26"
Length
26"
Container Depth
26"
Width/Diameter
26 in
Depth
26"

Details

Trash Container Capacity
35 gal.
Container Shape
Square
Color
Dwood
Material
Polycarbonate Body/Polycarbonate And ABS Extrusion
Series
Landmark Series(R)
Item
Trash Can
Top Design
Dome
Container Basic Material
Plastic
Primary Container Color
Brown
Lid Options
Lid Included
Specific Container Material
Plastic
Includes
Rigid Plastic Liner, Panels Sold Separately, Hinged hood with a stay-open strap for easy access to rigid liner
Top Type
Canopy
Container Strength
Heavy Duty
Shape
Square
Finish
UV Protectant
Number of Openings
4
Indoor/Outdoor
Outdoor
Container Mounting Style
Free-Standing
Capacity
35 gal.
Standards
ADA compliant
Receptacle Container Style
Decorative
Opening Closure Type
None
Features
Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
Mobility
Stationary
Material Grouping
Plastic
Lid Connection
Hinged
Container Product Grouping
Trash Can
Location
Indoor/Outdoor
Lid Opening Mechanism
None

Description

Trash Can, Square, Canopy, 35 gal, Dark Wood, Height 40 in, Width/Diameter 26 in, Depth 26 in, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.