Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
35 qt Mop Bucket and Wringer Combination, Brown, Plastic
Mfr # FG757788BRN
Zoro # G5170485
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Overall Width
16.05 in
Overall Height
36.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG757788BRN
- Zoro #
- G5170485
- UPC #
- 86876179170
- Country of Origin
- United States
Dimensions
- Overall Width
- 16.05 in
- Overall Height
- 36.97 in
- Width
- 16.05"
- Bucket Depth
- 22.07 in
Details
- Wringer Color
- Brown
- Wringer Type
- Down Press
- Wringer Material
- Plastic
- Caster Type
- Four 3 in Plastic Swivel Casters
- Item
- Mop Bucket and Wringer Combination
- Mop Capacity
- 35 qt
Description
Rubbermaid® Commercial WaveBrake 2.0 Bucket/Wringer Combos, Down-Press, 35 qt, Plastic, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.