35 qt Mop Bucket and Wringer Combination, Yellow, Plastic

  • Mfr # FG759088YEL

  • Zoro # G5169821


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Overall Width
16.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG759088YEL
Zoro #
G5169821
UPC #
86876179187
Country of Origin
United States

Dimensions

Overall Width
16.024 in
Overall Height
23.58 in
Width
16.024"
Bucket Depth
21.43 in

Details

Wringer Color
Yellow
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
Four 3 in Plastic Swivel Casters
Item
Mop Bucket and Wringer Combination
Mop Capacity
35 qt

Description

Rubbermaid® Commercial WaveBrake 2.0 Bucket/Wringer Combos, Down-Press, 35 qt, Plastic, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.