Combo Sidepress Wringer/Bucket - Case of 1
- Mfr # 7Y/2636-3Y
- Zoro # G622970238
product price:Â
$
89.99
/ea
Key Features
Wringer Color
Yellow
Wringer Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7Y/2636-3Y
- Zoro #
- G622970238
- UPC #
- 10729661166098
- Country of Origin
- China
- Wringer Color
- Yellow
- Wringer Material
- Plastic
- Item
- Wringer/Bucket
Description
The Impact Sidepress Wringer and Plastic Mop Bucket Combo takes the strain out of professional cleaning. This 35-quart capacity rolling bucket engineered for efficiency, durability, and user comfort. Features for minimizing physical discomfort and injury include a high-back design that provides enhanced leverage for easier wringing and reduces fatigue during repetitive tasks. Additionally, the low-front design limits bending and minimizes back strain, making daily cleaning more ergonomic. This thoughtful construction ensures custodial staff can maintain productivity without unnecessary physical stress. The Impact Sidepress Wringer accommodates mop heads weighing 12 to 32 ounces and delivers reliable performance across various cleaning applications. Built for frequent use, it delivers consistent results while extending the lifespan of mop heads through even, controlled wringing. For added convenience, the bucket features embossed, permanent graduations that make measuring water and cleaning solutions quick and accurate, eliminating guesswork and helping staff maintain proper chemical ratios for adequate sanitation. Designed with strength and practicality, the Impact Sidepress Wringer and Mop Bucket Combo supports intense cleaning programs. A generous 35-quart capacity, ergonomic features, and a user-friendly design enhance comfort and efficiency in professional cleaning environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.