36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton

  • Mfr # FGK15500BL00

  • Zoro # G3990305


product price: $30.19
/ea

Key Features

Mop Head Color
Blue
Mop Connection Type
Tabs/Pockets
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGK15500BL00
Zoro #
G3990305
UPC #
086876082913
Country of Origin
China

Dimensions

Length
36 in
Depth
5 in
Overall Length
36 in
Overall Width
36 in
Overall Depth
5 in

Details

Mop Head Color
Blue
Mop Connection Type
Tabs/Pockets
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Mop Type
Dust Mop
Item
Dust Mop
Color
Blue
Color Coding System
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Antimicrobial
No
For Use With
Mfr. No. FGM255000000
Launderable
Yes
End Type
Cut
Features
Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style.
Material
Cotton
Series
Kut-A-Way
Compatible Manufacturer Part Number
FGM255000000
Product Type
Dust Mop Head

Description

Dust Mop, Material Cotton, Mop Connection Type Tabs/Pockets, Overall Width 36 in, Overall Depth 5 in, Launderable Yes, Color Blue, Mop End Type Cut, Compatible Grainger Part Number 43WU98, Compatible Manufacturer Part Number FGM255000000, Color Coding System Yes, Features Pre-Shrunk, Connection Thread Type Not Applicable, Antimicrobial No, Mop Style Flat, Product Type Dust Mop Head, Series Kut-A-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.