This item is Discontinued.

Rubbermaid Commercial 36 in Sweep Face Push Broom, Synthetic, Gray FG9B0400GRAY

36 in Sweep Face Push Broom, Synthetic, Gray (Discontinued)

  • Mfr # FG9B0400GRAY
  • Zoro # G4137061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG9B0400GRAY
Zoro #
G4137061
UPC #
086876163919
Country of Origin
China

Dimensions

Broom Handle Diameter
No Handle
Broom Handle Length
No Handle
Handle Length
No Handle

Details

Bristle Type
Synthetic
Sweep Face
36 in
Bristle Material
Polypropylene
Bristle Color
Gray
Block Material
Wood
Handle Color
No Handle
Item
Push Broom
For Use With
FG634400GRAY, FG635100LAC, FG635700BLA, FG636100LAC, FG636400LAC
Chemical Resistant
Yes
Includes
Block
Color
Gray
Features
Two-threaded handle holes on either side of block for even wear. Handles sold separately.
Broom Grade
Light-Duty
Acid Resistant
Yes
Broom Handle Color
No Handle
Broom Handle Material
No Handle
Series
Fine Floor Sweeps
Color Coding System
No
Handle Material
No Handle
Handle Connection Type
Threaded
Handle Tip Material
No Handle

Description

Push Broom, Broom Type Fine Sweeping, Bristle Material Polypropylene, Sweep Face 36 in, Bristle Color Gray, Block Material Wood, Handle Length No Handle, Handle Material No Handle, Handle Color No Handle, Handle Connection Type Threaded, Chemical Resistant Yes, Features Two-threaded handle holes on either side of block for even wear. Handles sold separately., For Use With FG634400GRAY, FG635100LAC, FG635700BLA, FG636100LAC, FG636400LAC, Includes Block, Tool Type Broom Head, Acid Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.