
4 gal Rectangular Prism Stainless Steel, Steel (Discontinued)
- Mfr # FGST7SSPL
- Zoro # G603666365
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGST7SSPL
Zoro #
G603666365
UPC #
97591073704
Country of Origin
United States
Dimensions
Height
17"
Width
12"
Depth
12"
Details
Trash Container Capacity
4 gal
Container Shape
Rectangular Prism
Color
Stainless Steel
Material
Steel
Features
Leak-Proof Plastic Liner & Odor-Barrier Gasket
Standards
FM Approved; Meets Federal OBRA Standards and OSHA Bloodborne Pathogens Standard; UL Listed
Lid Type
Foot-Lever Clamshell
Description
Rubbermaid Commercial Defenders Step-On Trash Can with Plastic Liner complies with OSHA standards on blood borne pathogens for the safe containment of infectious waste. These step-on trash cans feature a foot pedal for hands-free operation. Trash can is finished in powder-coat and is State Fire Marshal listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.