44 Gal. Brute(R) Plastic Round Trash Can, Flat Snap-On Top, Gray

  • Mfr # FG264360GRAY,FG264560GRAY

  • Zoro # G0333475


product price:  $80.39
/ea
Free Shipping & Returns

Key Features

Container Capacity
44 gal
Series
BRUTE
Container Shape
Round
Color
Gray
Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG264360GRAY,FG264560GRAY
Zoro #
G0333475
UPC #
-
Country of Origin
United States

Dimensions

Height
31 1/2 in
Overall Diameter
24 in

Details

Container Capacity
44 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Snap-On
Material
Plastic
Standards
NSF
Vented
Yes
Includes
BRUTE Base, Dolly
Primary Container Color
Gray
Finish
UV Protectant
Receptacle Container Style
Utility
Container Basic Material
Plastic
Lid Options
Lid Included
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Location
Indoor, Outdoor
Lid Type
Flat

Description

Round, 44 gal, Gray, Height 31 1/2 in, Depth Not Applicable, Plastic, UV Protectant, Lid Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.