Shop All Trash Cans
Rubbermaid Commercial
44 gal Round Trash Can, Green, 24 in Dia, Plastic
Mfr # 1779741
Zoro # G6543741
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 44 gal
- Container Shape Round
- Color Green
- Height 31 1/2 in
- Width 24 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1779741
- Zoro # G6543741
- UPC # 00086876209099
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31 1/2 in |
Width | 24 in |
Diameter | 24 in |
Width/Diameter | 24 in |
Details
Description
Trash Can, Round, Open, 44 gal, Green, Height 31 1/2 in, Width/Diameter 24 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Venti 4 oz Fragrance Oil Refill, White Tea Sample (SAMPLE-PM250)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- UNGER Sanitary Standard Squeegee, 22" (PM55A)
- RUBBERMAID COMMERCIAL 13 gal Square Step Can, Stainless Steel, 16 3/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST24SSPL)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Red (FG265500RED)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, White, 16 1/2 in Dia, Step-On, Plastic (1883555)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 17 3/4 in Dia, Step-On, Plastic (1883458)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883611)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Black, 24 in Dia, Open Top, Plastic (FG264360BLA)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-ST)
- Rubbermaid Commercial Trash Cans