Zoro Homepage

44 qt. Trash Can, Green

  • Mfr # RUB344CG

  • Zoro # G7947136


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
44 qt
Color
Green
Height
32 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB344CG
Zoro #
G7947136
UPC #
848109062150
Country of Origin
United States

Dimensions

Height
32 in
Overall Width
24 in

Details

Container Capacity
44 qt
Item
Trash Can
Color
Green

Description

Trash Can,44 gal.,32x24 In.,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.