This item is Discontinued.

Rubbermaid Commercial 48 in L Dust Mop, Cut-End, White, Cotton FGL15700WH00

48 in L Dust Mop, Cut-End, White, Cotton (Discontinued)

  • Mfr # FGL15700WH00
  • Zoro # G3047222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGL15700WH00
Zoro #
G3047222
UPC #
086876087833
Country of Origin
United States

Dimensions

Width
5"
Depth
5 in
Length
48 in
Overall Length
48 in
Overall Depth
5 in
Overall Width
48 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Type
Dust Mop
Item
Dust Mop
End Type
Cut
Material
Cotton
Series
Dura Pro
Launderable
Yes
Color Coding System
No
Antimicrobial
No
Features
Soft, open-twist blended cut-end yarn for increased dust pick-up. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement.
Color
Gray, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Style
Tie Back
Product Type
Dust Mop Head
Launderability
Launderable

Description

Dust Mop, Material Cotton, Overall Width 48 in, Overall Depth 5 in, Launderable Yes, Color White, Mop End Type Cut, Color Coding System No, Features Mops 500,000 Sq ft Before Needing Replacement, Pretreated, Contains Recycled Content, Antimicrobial No, Product Type Dust Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.