This item is Discontinued.

Rubbermaid Commercial 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Cotton, PK12 FGV15900WH00

5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Cotton, PK12 (Discontinued)

  • Mfr # FGV15900WH00
  • Zoro # G5836433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGV15900WH00
Zoro #
G5836433
UPC #
086876051025
Country of Origin
United States

Dimensions

Headband Size
5 in
Width
5"
Length
39" to 45"
Overall Length
39 in to 45 in
Overall Width
6 in
Overall Depth
15 in
Mop Head Size
Medium

Details

Mop Head Color
White
Mop Connection Type
Clamp
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Sub-Category
Mop Heads
Includes
Mop
Series
Value Pro
Color Coding System
Yes
Dry Weight
20 oz
Connection Type
Clamp
Launderable
No
Material
Cotton
End Type
Cut
Handle Included
No
Basic Material
Cotton
For Use With
Rubbermaid Commercial Products Mop Handles
Ply
4
Color
White
Features
Pre-shrunk, Absorbent, Heavy Duty, Launderable, Colorfast
Style
Wet Mop
Standards
REACH
Capacity
32 oz
Product Type
Wet Mop Head
Includes Handle
No
Includes Wet Mop Tailband
No
Ply Count
4
Compatible Manufacturer Part Number
FGH226000000
Launderability
Disposable
Mop Material
Cotton
Mop Style
String

Description

Wet Mop, Material Cotton, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 15 in, Launderable No, Color White, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Features Compact Shipping, Connection Thread Type Not Applicable, Capacity 32 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.