This item is Discontinued.

Rubbermaid Commercial 5 in Wet Mop, 25 oz Dry Wt FGC15406WH00

5 in Wet Mop, 25 oz Dry Wt (Discontinued)

  • Mfr # FGC15406WH00
  • Zoro # G3132342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGC15406WH00
Zoro #
G3132342
UPC #
086876059359
Country of Origin
United States

Dimensions

Headband Size
5 in
Width
5"
Length
41" to 47"
Overall Length
41 in to 47 in
Overall Width
6 in
Overall Depth
17 in
Mop Head Size
Large

Details

Mop Head Color
White
Mop Connection Type
Clamp
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Basic Material
Cotton, Rayon, Synthetic Blend
Dry Weight
25 oz
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sub-Category
Mop Heads
Series
Swinger Loop(R)
Color
White
Handle Included
No
Color Coding System
Yes
For Use With
Rubbermaid Commercial Products Mop Handles
Material
Cotton/Synthetic
Launderable
Yes
End Type
Loop
Connection Type
Clamp
Ply
4
Features
Minimum 70% Post-Consumer Recycled Content
Capacity
32 oz
Standards
REACH
Product Type
Wet Mop Head
Resistance Properties
Chemical Resistant
Ply Count
4
Includes Wet Mop Tailband
Yes
Includes Handle
No
Mop Material
Cotton/Synthetic Blend
Launderability
Launderable
Specialty Features
Chemical Resistant
Mop Style
String

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp-On, Overall Width 6 in, Overall Depth 17 in, Launderable Yes, Color White, Dry Weight 25 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Color Coding System Yes, Capacity 32 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Resistance Properties Chemical Resistant, Series Swinger Loop, Standards REACH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.