Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGF13700BL00
Zoro #
G7471624
UPC #
086876116465
Country of Origin
United States
Dimensions
Headband Size
5 in
Width
5"
Length
16-1/2"
Overall Width
6 in
Overall Depth
17 in
Mop Head Size
Extra Large
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp, Overall Width 6 in, Overall Depth 17 in, Launderable No, Color Blue, Dry Weight 24 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Manufacturer Part Number FGH31600, Color Coding System Yes, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Resistance Properties Abrasion Resistant, Series Hot Mop, Standards REACH, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.