
5 qt Buckets/Wringers, Blue; Green; Red; Yellow, Plastic (Discontinued)
- Mfr # FG9T83010000
- Zoro # G905742545
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG9T83010000
Zoro #
G905742545
UPC #
86876186314
Country of Origin
China
Dimensions
Depth
9"
Width
9.25"
Height
8.5"
Details
Color
Blue; Green; Red; Yellow
Item
Buckets/Wringers
Weight
1.11 lbs
Material
Plastic
Capacity
5 qt
Description
Enhance productivity. Holds cleaning solution, microfiber cloths and other cleaning supplies. Nine-inch deep walls hide contents and reduce spillage. Can be nested four high for easy storage.
- Enhance productivity. Holds cleaning solution, microfiber cloths and other cleaning supplies. Nine-inch deep walls hide contents and reduce spillage. Can be nested four high for easy storage.
- Enhance productivity.
- Holds cleaning solution, microfiber cloths and other cleaning supplies.
- Nine-inch deep walls hide contents and reduce spillage.
- Can be nested four high for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.