This item is Discontinued.

Rubbermaid Commercial 5" Wet Mop, 28 oz. Dry Wt FGF13700GR00

5" Wet Mop, 28 oz. Dry Wt (Discontinued)

  • Mfr # FGF13700GR00
  • Zoro # G5841841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGF13700GR00
Zoro #
G5841841
UPC #
086876116472
Country of Origin
United States

Dimensions

Headband Size
5"
Width
5"
Length
16-1/2"

Details

Mop Head Color
Green
Mop Connection Type
Clamp
Mop Head Material
Synthetic
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Item
Wet Mop
Basic Material
Synthetic Blend
End Type
Cut
For Use With
Rubbermaid Commercial Products Mop Handles
Material
Synthetic Blend
Launderable
No
Handle Included
No
Connection Type
Screw-On
Series
Hot Mop
Dry Weight
28 oz.
Ply
4
Sub-Category
Mop Heads
Color
Green
Color Coding System
Yes

Description

Wet Mop, Mop Connection Type Clamp, Launderable No, Dry Weight 28 oz, Mop End Type Cut, Color Coding System Yes, Headband Size 5 in, Series Hot Mop, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.