Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 gal Square Recycling Bin, Open Top, Gloss Brass/Satin Brass, Plastic, 1 Openings

  • Mfr # FG395973BLUE

  • Zoro # G4718034


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
50 gal
Container Shape
Square
Top Type
Open Top
Color
Gloss Brass/Satin Brass
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG395973BLUE
Zoro #
G4718034
UPC #
086876194258
Country of Origin
United States

Dimensions

Height
34-1/4 in
Width
19-1/2"
Width/Diameter
19-1/2"
Depth
19-1/2 in
Length
19-1/2"
Overall Width
19 1/2 in

Details

Item
Recycling Bin
Total Capacity
50 gal
Container Shape
Square
Top Type
Open Top
Color
Gloss Brass/Satin Brass
Material
Plastic
Number of Openings
1
For Use With
Areas of High Paper Generation
Symbol
Universal Recycle
Standards
UV, PCR
Shape
Square
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Top Design
Open Top
Recycling Material
Paper/Cans/Bottles/Plastic
Primary Container Color
Blue
Features
Container is Perfect For Use in Areas Of High paper Generation, Such As Near Copiers, printers, and in Mailrooms Stationary Containers; Provide Convenient Central Collection Sites For Multiple Work Stations or Areas; Recycling Lid Options For Bottles & Cans, Paper and Single Stream Recycling; Contains Post Consumer Recycled Resin (PCR) meets EPA Guidelines
Trash Container Capacity
50 gal
Series
Slim Jim(R)
Container Mounting Style
Free-Standing
Finish
Unfinished
Number of Containers
1
For Recyclable Material
Bottle, Can, Paper, Plastic
Material Grouping
Plastic
Specific Container Material
Plastic
Container Product Grouping
Recycling Can
Mobility
Stationary
Container Markings
Recycle Symbol
Location
Indoor/Outdoor
Container Capacity
50 gal
Product Type
Recycling Can
Lid Type
Open
Compatible Manufacturer Lid Part Number
FG279100DBLUE
For Use With Dolly Mfr. Model Number
No Dolly
Legend
Recycle Symbol

Description

Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 50 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 50 gal, Color Blue, Container Shape Square, Height 34 1/4 in, Width/Diameter 19 1/2 in, Depth 19 1/2 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor/Outdoor, Mobility Stationary, Lid Connection Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.