Shop All Trash Cans
Rubbermaid Commercial
50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate
Mfr # FG397500BLA
Zoro # G5610403
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$796.00
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 gal
- Container Shape Square
- Color Black
- Material polycarbonate
- Height 461/2 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG397500BLA
- Zoro # G5610403
- UPC # 086876172904
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 461/2 in |
Width | 26 in |
Container Depth | 26 in |
Trash Can Dia./Width | 26" |
Length | 26 in |
Depth | 26 in |
Width/Diameter | 26 in |
Details
Description
Trash Can, Square, Canopy, 50 gal, Black, Height 46 1/2 in, Width/Diameter 26 in, Depth 26 in, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Upright Vacuum Belt, PK2 (AH20065)
- VIKAN VIKAN Green 16" Squeegee Head (77522)
- SCOTT Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (75147)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE (FG614500WHT)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- RUBBERMAID COMMERCIAL 11 gal Round Untouchable 11-Gallon Waste Container, Gray, Plastic (RCP2947GRA)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Stainless Steel, 15 in Dia, Open Top, Stainless Steel (FGCC16SSSGL)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Wastebasket, Black, Plastic (RCP295500BK)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Green, 24 in Dia, Plastic (1779741)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1300BLA)
- Rubbermaid Commercial Trash Cans