Zoro Homepage

52 in L Spray Mop, Blue

  • Mfr # 3486108

  • Zoro # G4051185


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Mop Pad Size
18 in Wide
Mop Head Color
Blue
Handle Length
52"
Handle Material
Steel
Mop Type
Spray Mop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3486108
Zoro #
G4051185
UPC #
86876207446
Country of Origin
China

Dimensions

Mop Pad Size
18 in Wide
Handle Length
52"
Overall Length
52 in
Headband Size
18 in

Details

Mop Head Color
Blue
Handle Material
Steel
Mop Type
Spray Mop
Item
Spray Mop
Material
Steel
Includes
(1) 15 oz Refill Cartridge
Color
Blue
Application
Floors
Weight
3.9 lbs

Description

Rubbermaid® Commercial Light Commercial Spray Mop, 18" Frame, 52" Steel Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.