Rubbermaid Commercial
55 gal Trash Can, White, Plastic
Mfr # RUB355CW
Zoro # G8484185
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Color White
- Material Plastic
- Height 32 in
- Width 26" in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 7 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ4022RNR01)
- ECOSAFE-6400 20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green, 165 PK (HB2636-8)
- AMSCOPE Kimtech Science KimWipes Delicate Task Wipers (WP-KIM)
- ATRIX Atrix Backpack Series Replacement Hose (BP4)
- RUBBERMAID COMMERCIAL 6.50 gal Defenders Steel Step Cans, White, Steel (RCPST12EPLWH)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400RED)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Stainless Steel, 12 in Dia, None, Stainless Steel, Rigid Plastic (FGSR18SSPL)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, Open Top, Polyethylene (FG352600GRAY)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Open Top, Plastic (FG395900GRAY)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE (FG614500RED)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, None, LLDPE (FG295700GRAY)
- Rubbermaid Commercial Trash Cans