
60 in L Dust Mop, Snap on Connection, Natural
Mfr # FGM116000000
Zoro # G4050302
product price: $31.31
/eaKey Features
Mop Head Color
Natural
Handle Color
Natural
Mop Connection Type
Snap on
Handle Length
60"
Handle Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGM116000000
Zoro #
G4050302
UPC #
86876046182
Country of Origin
United States
Dimensions
Handle Length
60"
Overall Length
60 in
Handle Diameter
1.5"
Details
Mop Head Color
Natural
Handle Color
Natural
Mop Connection Type
Snap on
Handle Material
Hardwood
Mop Type
Dust Mop
Item
Dust Mop
Material
Hardwood
Color
Natural
Weight
2.1 lbs
Description
Rubbermaid® Commercial Snap-On Hardwood Dust Mop Handle, 1 1/2 dia x 60, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.