Shop RUBBERMAID COMMERCIAL

60 in L Mop and Broom Handles, Gray/Yellow, FGH24600GY00

  • Mfr # FGH24600GY00

  • Zoro # G4050199


product price:  $30.89
/ea

Key Features

Mop Head Color
Gray/Yellow
Handle Color
Gray/Yellow
Handle Length
60 in
Handle Material
Fiberglass
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGH24600GY00
Zoro #
G4050199
UPC #
86876147360
Country of Origin
United States

Dimensions

Handle Length
60 in
Overall Length
60 in
Handle Diameter
1"

Details

Mop Head Color
Gray/Yellow
Handle Color
Gray/Yellow
Handle Material
Fiberglass
Item
Mop and Broom Handles
Material
Fiberglass
Color
Gray;Yellow
Weight
1.666 lbs

Description

Rubbermaid® Commercial Fiberglass Gripper Mop Handle, Yellow/Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.