Zoro Homepage

600 lbs. Rectangular Trash Can

  • Mfr # FG461900BLA

  • Zoro # G4075581


product price: $1,082.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Container Capacity
600 lbs
Material
Plastic
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Top Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG461900BLA
Zoro #
G4075581
UPC #
86876184037
Country of Origin
United States

Dimensions

Overall Width
34.13 in
Depth
48 in
Height
36.5 in

Details

Container Capacity
600 lbs
Material
Plastic
Container Shape
Rectangular
Color
Black
Item
Trash Can
Lid Opening Mechanism
Top Door
Lid Type
Clamshell

Description

Rubbermaid® Commercial Cube Truck, Rectangular, 600 lb Capacity, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.