Steel Lite Load Lift w/Foot Pump, Fixed Wheels/Wheel Lock 20 x 20 Platform 400 lb Blue
- Mfr # LLH-202053-FWWL
- Zoro # G112507586
product price:
$
1,166.99
/ea
Key Features
Overall Width
20.0625 in
Material
Steel
Color
Blue
Load Capacity
400 lb
Platform Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLH-202053-FWWL
- Zoro #
- G112507586
- UPC #
- 691215128179
- Country of Origin
- United States
Dimensions
- Overall Length
- 66 in
- Overall Width
- 20.0625 in
- Platform Length
- 20 in
- Size
- 29.75 in x 20.0625 in x 66 in
- Depth
- 29-3/4 in
- Platform Width
- 20 in
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 400 lb
- Operation
- Foot Pump
- Caster Material
- Semi Steel
- Includes
- Steel Lite Load Lift With Foot Pump, Fixed Wheels and Wheel Lock
Description
The Lite load lift is ideal for lifting and transporting loads from delivery trucks to docks, or use to inventory storage systems. Easy to operate with foot pump and a steel construction. The unit rolls smoothly on poly-on-poly rear wheels, four swivel front casters and a hand operated floor lock. Located on the handle are two 2 rollers to ease loading into delivery trucks. Unit also includes a wheel lock for steadiness when not in motion.
- • Solid steel construction provides long lasting rugged use
- • Easy to operate lift system makes lifting products to ergonomic heights simple
- • Wheel lock capabilities for stability and control
- • Two rollers on handle provide easy unit loading into delivery trucks
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.