Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 gal. Square Trash Can

  • Mfr # FG9W2100GRAY

  • Zoro # G4070779


product price: $270.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
65 gal
Container Shape
Square
Color
Gray
Height
41.88 in
Overall Width
25.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9W2100GRAY
Zoro #
G4070779
UPC #
86876168792
Country of Origin
United States

Dimensions

Height
41.88 in
Overall Width
25.38 in
Depth
32.38 in

Details

Container Capacity
65 gal
Item
Rolling Plastic Can
Container Shape
Square
Color
Gray
Lid Opening Mechanism
Open Top
Material
Polyethylene
Lid Type
Clamshell

Description

Rubbermaid® Commercial Brute Rollout Heavy-Duty Waste Container, Square, Polyethylene, 65 gal, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.