Shop All Trash Can Lids
Rubbermaid Commercial
7 gal Swing Wastebasket Lid, 11 in W/Dia, Black, Resin, 1 Openings
Mfr # FG306600BLA
Zoro # G3986464
original price:
$37.46
47% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 28 qt.
- Top Type Swing
- Container Shape Rectangular
- Lid Shape Rectangular
- Color Black
Product Information
- Brand Rubbermaid Commercial
- MFR # FG306600BLA
- Zoro # G3986464
- UPC # 086876147728
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 in |
Length | 10-7/8 in |
Height | 6 in |
Trash Can Dia./Width | 15" |
Width | 15 in |
Details
Description
Trash Can Top, Swing, 7 gal, Rectangular, Snap On, Number of Openings 1, Black, Untouchable(R) Series, Height 6 in, Width/Diameter 11 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite Dobie All Purpose Cleaning Pad 4.3"x2.6"x0.5", PK24 (50021200568553)
- MALISH Hand & Nail Brush, White, White Plastic, 4 in L Overall, 12 PK (2090)
- GOJO 1200mL ES4 Dispenser (5020-01)
- NOBLES Oil Resistant Rear Squeegee Blade (1014094)
- RUBBERMAID COMMERCIAL 32 Gal Flat Top Lid, Blue, Plastic (FG263100BLUE)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Red, Resin, 1 Openings (FG263788RED)
- RUBBERMAID COMMERCIAL Dometop Lid, Black, Plastic (FG131700BLA)
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- Rubbermaid Commercial Trash Can Lids