
72 in L Extension Pole, Quick Connect Connection, Yellow/Black
Mfr # FGQ75500YL00
Zoro # G4050241
product price: $33.45
/eaKey Features
Mop Head Color
Yellow/Black
Handle Color
Yellow/Black
Mop Connection Type
Quick Connect
Handle Length
48"
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ75500YL00
Zoro #
G4050241
UPC #
86876182460
Country of Origin
China
Dimensions
Handle Length
48"
Length
72"
Overall Length
72 in
Details
Mop Head Color
Yellow/Black
Handle Color
Yellow/Black
Mop Connection Type
Quick Connect
Handle Material
Aluminum
Item
Extension Pole
For Use With
Rubbermaid® Commercial Q550, Q559, Q560, Q570, Q580, Q855, Q590, Q595, Q850, Q852
Color
Yellow/Black
Material
Aluminum
Standards
LEED Applicable
Weight
1.167 lbs
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick-Connect Extension Handle, 48-72", Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.