Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00
Mfr # FGJ15300YL00
Zoro # G4052524
product price:Â $34.79
/eaKey Features
Mop Pad Size
24 x 5
Mop Head Color
Yellow
Mop Head Material
Blended Yarn
Mop End Type
Looped
Mop Style
Looped End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGJ15300YL00
- Zoro #
- G4052524
- UPC #
- 86876093933
- Country of Origin
- United States
Dimensions
- Mop Pad Size
- 24 x 5
- Head Width
- 5 in
- Head Length
- 24 in
Details
- Mop Head Color
- Yellow
- Mop Head Material
- Blended Yarn
- Mop End Type
- Looped
- Mop Style
- Looped End
- Mop Type
- Dust Mop
- Item
- Dust Mop
- Color
- Yellow
- Material
- Four-Ply Blended Yarn
- Features
- Washable
- Application
- Floors
- Weight
- 1.5 lbs
- Launderable
- Yes
Description
Rubbermaid® Commercial Trapper Commercial Dust Mop, Looped-end Launderable, 5" x 24", Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.