8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Brown, Polypropylene

  • Mfr # FG757788BRN

  • Zoro # G3817222


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Wringer Type
Down Press
Wringer Material
Polypropylene
Bucket Diameter
20 in
Caster Type
3 in Nonmarking
Overall Length
22 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG757788BRN
Zoro #
G3817222
UPC #
086876179170
Country of Origin
United States

Dimensions

Bucket Diameter
20 in
Overall Length
22 5/64 in
Overall Width
16 3/64 in
Bucket/Pail Length
22 5/64 in
Overall Height
22 in
Bucket/Pail Height
36 31/32 in
Bucket/Pail Width
16 3/64 in
Bucket/Pail Dia.
19 19/32 in
For Mop Size
32 oz
Bucket Length
20 in
Bucket Depth
37 in
Bucket Width
16 in
Caster Size
3 in

Details

Wringer Color
Brown
Wringer Type
Down Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking
Series
WaveBrake
Item
Mop Bucket and Wringer
Shape
Oval
Includes
3" Nonmarking Casters
Mechanism
Hand Operated
Handle Material
Steel
Metal Detectable
Yes
Bucket/Pail Material
Polypropylene
Anti-Spill
Yes
Color
Brown
Capacity
8 3/4 gal
Mop Capacity
8 3/4 gal
Bottom Drain
No
For Use With
String Mop
Features
Anti-Spill, Metal Detectable, Hand Operated
Product Type
Mop Bucket and Wringer Combination
Wringer Handle Material
Steel
Bucket Color
Brown
Includes Bucket Handle
Yes
Includes Bottom Drain
No
Includes Casters
Yes
Bucket Style
Single Compartment
Bucket Material
Plastic
Bucket Handle Material
Steel

Description

Mop Bucket and Wringer, Wringer Type Down Press, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Brown, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 37 in, Bucket Diameter 20 in, Bucket Handle Material Steel, Bucket Length 20 in, Bucket Style Single Compartment, Bucket Width 16 in, Caster Size 3 in, Caster Type Nonmarking, Color Coding System Yes, For Mop Size 32 oz, For Use With String Mop, Includes Bucket Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.