8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Black, Polypropylene
Mfr # 1863896
Zoro # G2087648
product price:Â $151.00
/ea
Free Shipping & Returns
Key Features
Wringer Color
Black
Wringer Type
Side Press
Wringer Material
Polypropylene
Bucket Diameter
20 in
Caster Type
3 in Nonmarking Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1863896
Zoro #
G2087648
UPC #
086876221152
Country of Origin
United States
Dimensions
Bucket Diameter
20 in
Overall Length
23 59/64 in
Overall Width
16 3/64 in
Bucket/Pail Length
23 59/64 in
Bucket/Pail Width
16 3/64 in
Bucket/Pail Dia.
19 19/32 in
Bucket/Pail Height
36 in
Overall Height
21 in
Bucket Width
17 in
Caster Size
3 in
Bucket Length
30 in
Bucket Depth
36 in
For Mop Size
32 oz
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Black, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 36 in, Bucket Diameter 20 in, Bucket Handle Material Steel, Bucket Length 30 in, Bucket Style Single Compartment, Bucket Width 17 in, Caster Size 3 in, Caster Type Nonmarking Swivel, Color Coding System Yes, For Mop Size 32 oz, For Use With String Mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.