Shop All Air Freshener Refills
Rubbermaid Commercial
Air Freshener Refill, Linen Fresh, PK4
Mfr # FG4012441
Zoro # G7598230
product price: $49.69
/pk 4, $12.42/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Microburst 9000
- Refill Life 180 day
- Cleaner Form Liquid
- Color Light Yellow
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4012441
- Zoro # G7598230
- UPC # 763905012447
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Length | 2 1/2 in |
Cleaner Container Size | 5.3 oz |
Height | 5 1/2 in |
Refill Size | 5.3 oz. |
Width | 2 1/2 in |
Container Size | 5.3 oz |
Details
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Linen Fresh, Aerosol Spray, 5.3 oz, Product Series Microburst 9000, Refill Life 180 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 22PT74, 22PT75, 391W92, 43XC40, 52JR40, 52JR41, 52JR42, Compatible Mfg. Model Number 1793534, 1793535, 1793536, FG401375, Length 2 1/2 in, Width 2 1/2 in, Height 5 1/2 in, Net Weight 3 lb, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer, 25 gal., 300 GPH, HDPE (14144)
- IMPACT PRODUCTS Portion Aid, 1-7/64 in., Clear (3528-90)
- BERRY PLASTICS Berry Plastics 625954 20 x 100 ft. 4 Mil; Clear Polyethylene Film (490573)
- ECONOCO Bridal Cover, 72", Document Pocket, PK36 (BLK72)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK4 (FG401693)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mandarin Orange, PK4 (FG402093)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK4 (FG4012451)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Cucumbe, PK6 (FG402470)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK12 (FG401690)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Blue Splash, PK 6 (RCP402112CT)
- GLADE Air Freshener Refills, f/Glade Plug-In, Apple Cinn, 1.34oz, , PK 2 (SJN315104)
- Rubbermaid Commercial Air Freshener Refills