Shop RUBBERMAID COMMERCIAL

Americana Series(TM) 36 gal Round Outdoor Can, Black, Steel

  • Mfr # FGMT32PLBK
  • Zoro # G2291670

product price: 
$
1,431.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
36 gal
Series
Americana(TM)
Container Shape
Round
Color
Black
Height
32 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGMT32PLBK
Zoro #
G2291670
UPC #
097591003985
Country of Origin
China
Container Capacity
36 gal
Item
Outdoor Can
Series
Americana(TM)
Container Shape
Round
Color
Black
Lid Opening Mechanism
None
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(4) Adjustable Leg Levelers, Liner, 2 in x 1/4 in Welded Steel Slats Over Steel Body and 11-1/2 in dia Opening For Litter Disposal
Standards
ADA compliant
Primary Container Color
Black
Lid Options
No Lid
Number of Openings
1
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Finish
Powder Coated, UV Protectant
Container Strength
Heavy Duty
Features
11 1/2 in Opening, Adjustable Leg Levelers
Container Basic Material
Metal, Plastic
For Use With Dolly Mfr. Model Number
No Dolly
Rigid Liner Material
Plastic
Mobility
Stationary
Location
Outdoor
Lid Connection
Hinged
Container Product Grouping
Trash Can
Lid Type
Flat with Top Opening
Legend
Waste
Requires Rigid Liner
Rigid Liner Required
Number of Wheels
0
Includes Rigid Liner
Rigid Liner Included
Includes Caddy
Caddy Not Included
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
Attached
Includes Wheels
Wheels Not Included
Includes Ashtray
Ashtray Not Included
Container Material
Steel
Product Type
Trash Can
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Height
32 1/2 in
Container Depth
29 in
Overall Diameter
29 in
Fits Chest Size
11 1/2 in Opening, Adjustable Leg Levelers

Description

Trash Can, Round, Flat with Top Opening, 36 gal, Black, Height 32 1/2 in, Width/Diameter 29 in, Depth Not Applicable, Metal, Steel, Powder-Coated, UV Protectant, Outdoor, Stationary, No Lid, Hinged, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.