Shop RUBBERMAID COMMERCIAL

BRUTE 20 gal Round Heavy Duty Plastic Can, White, Plastic

  • Mfr # FG262000WHT
  • Zoro # G9798065

product price: 
$
37.39
/ea

Key Features

Container Capacity
20 gal
Series
Brute(R)
Container Shape
Round
Height
23 in
Lid Opening Mechanism
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG262000WHT
Zoro #
G9798065
UPC #
086876226669
Country of Origin
United States
Container Capacity
20 gal
Item
Heavy Duty Plastic Can
Series
Brute(R)
Container Shape
Round
Color
White
Lid Opening Mechanism
None
Material
Polyethylene
Finish
UV Protectant
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Vented
Yes
Container Basic Material
Plastic
Lid Options
No Lid
For Use With Dolly Mfr. Model Number
FG264000BLA
For Use With
Mfr. No. FG261960WHT
Primary Container Color
White
Receptacle Container Style
Utility
Standards
NSF/ANSI
Container Mounting Style
Free-Standing
Lid Connection
Snap Fit
Container Product Grouping
Trash Can
Mobility
Stationary
Location
Outdoor
Lid Type
Open
Legend
Waste
Includes Rigid Liner
Rigid Liner Sold Separately
Compatible Manufacturer Lid Part Number
FG261960WHT
Includes Dolly
Dolly Not Included
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Not Required
Resistance Properties
UV-Resistant
Includes Caddy
Caddy Not Included
Includes Wheels
Wheels Not Included
Product Type
Trash Can
Container Material
Plastic
Shell Material
Polyethylene
Wire Color
White
Traction Material
Polyethylene

Dimensions

Height
23 in
Overall Diameter
19 1/2 in
Fits Chest Size
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels

Description

The Rubbermaid Commercial vented BRUTE container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.


Features and Benefits:
Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
Rim features integrated rib structure to increase strength and resist crushing.
Stackable design enables nesting for easy transport and storage
Available in gray, blue, white, red, yellow, green and black to complement compliance, recycling, and sortation needs.
Available in 10- 20-, 32-, 44- , 55-gallon sizes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.